APPLETON ELECTRIC 40PX2KX1255 Cable Gland, 1-1/4 Npt Size

Item: BJ8PGV Model: 40PX2KX1255
Limited Availability
€477.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Cable Gland
AngleStraight
Application:Hazardous Location
Approval:UL 2225, CSA C22.2, CSA (Canada and US)
ApprovalsATEX, CSA, UL
Cable Diameter (in)1.1-1.59 "
Cable Diameter (mm)27.94-40.39 mm
Cable Size:1.1 to 1.59 Inch
Cable StyleRound
Cable Type:Wire Braid Armor and Jacketed
CompositionMetallic
Constructional Feature:Oil Resistant
Family SeriesAppleton Cable Entries, PX2KX Series
Grip TypeBushing Grip
Hazardous RatedYes
Hub Size1-1/4 NPT
Hub Size:1-1/4 Inch
Ip RatingIP66, IP67, IP68
MaterialNickel Plated Brass
Material:Nickel Plated Brass
Maximum Cable Diameter (in)1.59 "
Maximum Cable Diameter (mm)40.39 mm
Minimum Cable Diameter (in)1.1 "
Minimum Cable Diameter (mm)27.94 mm
Nema RatingNEMA 4X
Number Of Cables1
Product SeriesPX2KX
Split FrameNo

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 40PX2KX1255 Cable Gland, 1-1/4 Npt Size
€477.00 /unit