APPLETON ELECTRIC 32E1FW5 Cable Gland, M32 Size

Item: BJ8PCG Model: 32E1FW5
Limited Availability
€180.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Cable Gland
AngleStraight
ApprovalsATEX, cCSAus
Cable Diameter (in)0.93-1.33 "
Cable Diameter (mm)23.62-33.78 mm
Cable StyleRound
CompositionMetallic
Family SeriesAppleton Cable Entries, E1FW Series
Grip TypeBushing Grip
Hazardous RatedYes
Hub SizeM32
Ip RatingIP66
MaterialNickel Plated Brass
Maximum Cable Diameter (in)1.33 "
Maximum Cable Diameter (mm)33.78 mm
Minimum Cable Diameter (in)0.93 "
Minimum Cable Diameter (mm)23.62 mm
Nema RatingNEMA 4, NEMA 4X, NEMA 3
Number Of Cables1
Product SeriesE1FW
RohsNo

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 32E1FW5 Cable Gland, M32 Size
€180.32 /unit