APPLETON ELECTRIC 32A2F1REL533 | BJ8PBM

APPLETON ELECTRIC 32A2F1REL533 Cable Gland Kit, 100 Npt Size

Item: BJ8PBM Model: 32A2F1REL533
Limited Availability
€106.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Cable Gland Kit
AngleStraight
ApprovalsCSA
Cable Diameter (in)0.67-1.04 "
Cable Diameter (mm)17.02-26.42 mm
Cable StyleRound
CompositionMetallic
Family SeriesAppleton Cable Entries, A2F Series
Grip TypeBushing Grip
Hazardous RatedYes
Hub SizeM32
Ip RatingIP66
MaterialAluminum
Maximum Cable Diameter (in)1.04 "
Maximum Cable Diameter (mm)26.42 mm
Minimum Cable Diameter (in)0.67 "
Minimum Cable Diameter (mm)17.02 mm
Nema RatingNEMA 4, NEMA 4X, NEMA 3
Number Of Cables1
Product SeriesA2F
Split FrameNo

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 32A2F1REL533 Cable Gland Kit, 100 Npt Size
€106.64 /unit