Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC 30CRING Plug Clamping Ring Gasket 30a 2-4p 3w | AA4DJX 12G125

APPLETON ELECTRIC 30CRING Plug Clamping Ring, 30A, 2 to 4 Poles, 3 Wires

Item: AA4DJX Model: 30CRINGCross Ref: 12G125
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Clamping Ring
ColorSilver
MaterialCopper Free Aluminum
Number Of Poles2, 3, 4
Number Of Wires3
Compatible Device Wire Number2, 3, 4
For Device TypeMechanical Interlocks
For Use WithEBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles
IncludesGasket
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Resistance PropertiesHydrocarbon Resistant
StandardsNEC/CEC

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)15.49
Ship length (cm)14.22
Ship width (cm)14.73
HS code8483903000
Country of OriginMX

Product Variants

ProductModelNumber Of PolesAmpsNumber Of WiresColorMaterialPrice
APPLETON ELECTRIC CLMPR23P100 Plug Clamping Ring Gasket 100a 2 And 3p | AA4DMM 12G199 CLMPR23P1002, 3100A-SilverCopper Free Aluminum€38.47
APPLETON ELECTRIC CLMPR23P60 Plug Clamping Ring Gasket 60a 2 And 3p | AA4DMN 12G201 CLMPR23P602, 360A-SilverCopper Free Aluminum€37.19
APPLETON ELECTRIC CLMPR30 Plug Clamping Ring Gasket 30a 2 3 And 4p | AA4DMP 12G202 CLMPR302, 3, 4--SilverCopper Free Aluminum€38.47
APPLETON ELECTRIC CLMPR4P100 Plug Clamping Ring Gasket 100-150a 4p | AA4DMQ 12G203 CLMPR4P1004.0100/150A-SilverCopper Free Aluminum€34.80
APPLETON ELECTRIC CLMPR4P60 Plug Clamping Ring With Gasket 60a 4p | AA4DMR 12G204 CLMPR4P604.060A-SilverCopper Free Aluminum€37.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 30CRING Plug Clamping Ring, 30A, 2 to 4 Poles, 3 Wires
€74.80 /unit