APPLETON ELECTRIC 25A2F075T5K | BJ8NUP

APPLETON ELECTRIC 25A2F075T5K

Item: BJ8NUP Model: 25A2F075T5K
Limited Availability
€80.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

AngleStraight
ApprovalsCSA
Cable Diameter (in)0.44-0.79 "
Cable Diameter (mm)11.18-20.07 mm
Cable StyleRound
CompositionMetallic
Family SeriesAppleton Cable Entries, A2F Series
Grip TypeBushing Grip
Hazardous RatedYes
Hub Size3/4 NPT
Ip RatingIP66
MaterialNickel Plated Brass
Maximum Cable Diameter (in)0.79 "
Maximum Cable Diameter (mm)20.07 mm
Minimum Cable Diameter (in)0.44 "
Minimum Cable Diameter (mm)11.18 mm
Nema RatingNEMA 4, NEMA 4X, NEMA 3
Number Of Cables1
Product SeriesA2F
Split FrameNo

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 25A2F075T5K
€80.12 /unit