APPLETON ELECTRIC 20ST3CDS2RSL531 | BJ8NTH

APPLETON ELECTRIC 20ST3CDS2RSL531

Item: BJ8NTH Model: 20ST3CDS2RSL531
Limited Availability
€146.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

AngleStraight
ApprovalsCSA
Cable Diameter (in)0.37-0.63 "
Cable Diameter (mm)9.5-15.9 mm
Cable StyleRound
CompositionMetallic
Family SeriesAppleton Cable Entries, T3CDS Series
Grip TypeBushing Grip
Hazardous RatedYes
Hub SizeM20
Ip RatingIP66, IP67, IP68
MaterialNickel Plated Brass
Maximum Cable Diameter (in)0.626 "
Maximum Cable Diameter (mm)15.9 mm
Minimum Cable Diameter (in)0.374 "
Minimum Cable Diameter (mm)9.5 mm
Nema RatingNEMA 4, NEMA 4X, NEMA 3
Number Of Cables1
Product SeriesT3CDS
Split FrameNo

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 20ST3CDS2RSL531
€146.44 /unit