APPLETON ELECTRIC 20SPX0755 Cable Gland, 3/4 Npt Size

Item: BJ8NRA Model: 20SPX0755
Limited Availability
€474.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Cable Gland
AngleStraight
ApprovalsATEX, CSA, UL
Cable Diameter (in)0.24-0.46 "
Cable Diameter (mm)6.1-11.68 mm
Cable StyleRound
CompositionMetallic
Family SeriesAppleton Cable Entries, PXSS2K Series
Grip TypeBushing Grip
Hazardous RatedYes
Hub Size3/4 NPT
Ip RatingIP66, IP67, IP68
MaterialNickel Plated Brass
Maximum Cable Diameter (in)0.46 "
Maximum Cable Diameter (mm)11.68 mm
Minimum Cable Diameter (in)0.24 "
Minimum Cable Diameter (mm)6.1 mm
Nema RatingNEMA 4X
Number Of Cables1
Product SeriesPXSS2K
Split FrameNo

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 20SPX0755 Cable Gland, 3/4 Npt Size
€474.94 /unit