APPLETON ELECTRIC 20E1FX0507 Cable Gland, 1/2 Npt Size

Item: BJ8NMX Model: 20E1FX0507
Limited Availability
€90.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Cable Gland
AngleStraight
ApprovalsCSA
Cable Diameter (in)0.49-0.82 "
Cable Diameter (mm)12.45-20.83 mm
Cable StyleArmored
CompositionMetallic
Family SeriesAppleton Cable Entries, E1FX Series
Grip TypeBushing Grip
Hazardous RatedYes
Hub Size1/2 NPT
Ip RatingIP66
MaterialNickel Plated Brass
Maximum Cable Diameter (in)0.82 "
Maximum Cable Diameter (mm)20.83 mm
Minimum Cable Diameter (in)0.49 "
Minimum Cable Diameter (mm)12.45 mm
Nema RatingNEMA 4, NEMA 4X, NEMA 3
Number Of Cables1
Product SeriesE1FX
Split FrameNo

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 20E1FX0507 Cable Gland, 1/2 Npt Size
€90.02 /unit