APPLETON ELECTRIC 2016PX2KX4 Cable Gland, M20 Size

Item: BJ8NLB Model: 2016PX2KX4
Limited Availability
€348.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Cable Gland
AngleStraight
ApprovalsATEX, CSA, UL
Cable Diameter (in)0.24-0.45 "
Cable Diameter (mm)6.1-11.43 mm
Cable StyleRound
CompositionMetallic
Family SeriesAppleton Cable Entries, PX2KX Series
Grip TypeBushing Grip
Hazardous RatedYes
Hub SizeM20
Ip RatingIP66, IP67, IP68
MaterialStainless Steel
Maximum Cable Diameter (in)0.45 "
Maximum Cable Diameter (mm)11.43 mm
Minimum Cable Diameter (in)0.24 "
Minimum Cable Diameter (mm)6.1 mm
Nema RatingNEMA 4X
Number Of Cables1
Product SeriesPX2KX
Split FrameNo

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 2016PX2KX4 Cable Gland, M20 Size
€348.11 /unit