APPLETON ELECTRIC 2016E1FX5 Cable Gland, Brass, Nickel Plated

Item: BJ8NKR Model: 2016E1FX5
Limited Availability
€68.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Cable Gland
AngleStraight
ApprovalsATEX, cCSAus
Cable Diameter (in)0.24-0.52 "
Cable Diameter (mm)6.1-13.21 mm
Cable StyleRound
CompositionMetallic
Family SeriesAppleton Cable Entries, E1FX Series
Grip TypeBushing Grip
Hazardous RatedYes
Hub SizeM20
Ip RatingIP66
MaterialNickel Plated Brass
Maximum Cable Diameter (in)0.52 "
Maximum Cable Diameter (mm)13.21 mm
Minimum Cable Diameter (in)0.24 "
Minimum Cable Diameter (mm)6.1 mm
Nema RatingNEMA 4, NEMA 4X, NEMA 3
Number Of Cables1
Product SeriesE1FX
Split FrameNo

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 2016E1FX5 Cable Gland, Brass, Nickel Plated
€68.77 /unit