Item | Cord Connector |
Body Color | Silver |
Body Color - Cord Connector | Silver |
Body Material | Brass |
Collar Material | Brass |
Color | Silver |
Compatible Conduit Trade Size | 1/2" |
Conduit Size | 1/2" |
Connection Orientation | Straight |
Cord Dia. (in.) | 0.13" to 0.34" |
Cord Dia. Range | 0.13" to 0.34" |
Finish | Nickel Plated |
For Maximum Cable Od | 0.34" |
For Min. Cable Od | 0.13" |
For Use With | Unarmored Cable |
Gland Color Code | No Code |
Grommet Color Code | No Code |
Insulated | No |
Length | 0.83" |
Length - Box To End Of Connector | 13/16" |
Liquid Tight / Dust Tight | Liquid Tight |
Male/female | Male |
Material | Brass |
Min. Throat Dia. | 15 mm |
Number Of Cords | 1 |
Style | Straight |
Type | Hazardous Location, Unarmored Cable , Straight |
Box Connection | 1/2" MNPT |
Environmental Rating | Hazardous Locations |
For Minimum Cable Od | 0.13" |
Hazardous Location Rating | Class I, Division 2, Groups B, C, D, Class II, Division 2, Groups E, F, G, Class III, Division 2 |
Hazardous Location Rating - Europe | Ex d I, Ex d IIC Gb, Ex d Imb, Ex e I, Ex e I mB, Ex e IIC Gb, Ex II 2 GD, II 1D, Ex II3G, Ex nR IIC GC I M2, Ex ta IIIC Da, Gas Groups IIA, IIB, IIC, Zone 1 and 2, Zone 21 and 22 |
Hub Size | 1/2" |
Length - External Strain Relief | 1 1/32" |
Material - External Strain Relief | No External Strain Relief |
Maximum Operating Temperature | 266°F |
Minimum Operating Temperature | -76°F |
Standards | 101909, ANSI-ASME B1.20.1, CSA C22.2 NO. 174, EN, IEC STANDARDS 6007, IEC STANDARDS 60079-0, IEC STANDARDS 60079-1, IEC STANDARDS 60079-7 |
Strain Relief Type | No External Strain Relief |
Thread Type | NPT |