APOLLO WD14510DE14 Butterfly Valve, Wfr, 10 Inch, 145, Di/Di/Epdm/ | CC8NNR

APOLLO VALVES WD14510DE14 Butterfly Valve, Wafer, 10 Inch Size, Ductile Iron/EPDM

Item: CC8NNR Model: WD14510DE14
In Stock

Get it by Tuesday, Jun 17

€958.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
ColorSilver, Black
Connection TypeWafer
FinishPlain
MaterialCast Iron
Max. Operating Pressure Liquid200 psi
Nominal Dia.250 mm
Seal MaterialNBR
SeriesLD145 WD145 Series Butterfly Valves
ShapeStraight
Size10"
Spindle MaterialStainless steel

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)5.33
Ship length (cm)31.75
Ship width (cm)13.34
Country of OriginCN

Product Variants

ProductModelBody MaterialActuator TypeSizeSeat MaterialConnection TypePort TypeSeal MaterialSeal TypePrice
APOLLO WD14504DN10 Butterfly Valve, Wfr, 4 Inch, 145, Di/Di/Buna/416 | BY4EKB WD14504DN10--------€233.24
APOLLO WD14504DN11 Butterfly Valve, Wfr, 4 Inch, 145, Di/Di/Buna/416 | BY4EKC WD14504DN11--------€280.43
APOLLO WD14504DV10 Butterfly Valve, Wfr, 4 Inch, 145, Di/Di/Viton/416 | BY4EKD WD14504DV10--------€839.98
APOLLO WD14504SE10 Butterfly Valve, Wfr, 4 Inch, 145, Di/Ss/Epdm/416 | BY4EKE WD14504SE10--------€471.02
APOLLO WD14504SE11 Butterfly Valve, Wfr, 4 Inch, 145, Di/Ss/Epdm/416 | BY4EKF WD14504SE11--------€518.23
APOLLO WD14504SE14 Butterfly Valve, Wfr, 4 Inch, 145, Di/Ss/Epdm/416 | BY4EKG WD14504SE14--------€550.28
APOLLO WD14504SV10 Butterfly Valve, Wfr, 4 Inch, 145, Di/Ss/Viton/416 | BY4EKH WD14504SV10--------€1,077.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES WD14510DE14 Butterfly Valve, Wafer, 10 Inch Size, Ductile Iron/EPDM
€958.89 /unit