APOLLO WD14508SN10 Butterfly Valve, Wfr, 8 Inch, 145, Di/Ss/Buna/416 | CA6HXT

APOLLO VALVES WD14508SN10 Butterfly Valve, With Wafer, Size 8 Inch, Ductile Iron

Item: CA6HXT Model: WD14508SN10
In Stock

Get it by Tuesday, Jun 17

€995.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
ColorSilver, Black
Connection TypeWafer
Dimensions19 1/4" x 10 1/2" x 2 1/2"
FinishPlain
MaterialCast Iron
Max. Operating Pressure Liquid200 psi
Nominal Dia.200 mm
Seal MaterialNBR
SeriesLD145 WD145 Series Butterfly Valves
ShapeStraight
Size8"
Spindle MaterialStainless steel

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)6.35
Ship length (cm)48.9
Ship width (cm)26.67
Country of OriginCN

Product Variants

ProductModelBody MaterialActuator TypeSizeSeat MaterialConnection TypePort TypeSeal MaterialSeal TypePrice
APOLLO WD14504DN10 Butterfly Valve, Wfr, 4 Inch, 145, Di/Di/Buna/416 | BY4EKB WD14504DN10--------€233.24
APOLLO WD14504DN11 Butterfly Valve, Wfr, 4 Inch, 145, Di/Di/Buna/416 | BY4EKC WD14504DN11--------€280.43
APOLLO WD14504DV10 Butterfly Valve, Wfr, 4 Inch, 145, Di/Di/Viton/416 | BY4EKD WD14504DV10--------€839.98
APOLLO WD14504SE10 Butterfly Valve, Wfr, 4 Inch, 145, Di/Ss/Epdm/416 | BY4EKE WD14504SE10--------€471.02
APOLLO WD14504SE11 Butterfly Valve, Wfr, 4 Inch, 145, Di/Ss/Epdm/416 | BY4EKF WD14504SE11--------€518.23
APOLLO WD14504SE14 Butterfly Valve, Wfr, 4 Inch, 145, Di/Ss/Epdm/416 | BY4EKG WD14504SE14--------€550.28
APOLLO WD14504SV10 Butterfly Valve, Wfr, 4 Inch, 145, Di/Ss/Viton/416 | BY4EKH WD14504SV10--------€1,077.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES WD14508SN10 Butterfly Valve, With Wafer, Size 8 Inch, Ductile Iron
€995.21 /unit