APOLLO SSCMAB85KA Thermal Expansion Valve, 4 Inch 300# Flange, Iso Bnnt, # M | BP2AEH

APOLLO VALVES SSCMAB85KA Thermal Expansion Valve, 4 Inch 300# Flange, Isolated Bonnet

Item: BP2AEH Model: SSCMAB85KA
In Stock

Get it by Monday, Jun 16

€14,453.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostatic Expansion Valve
Ball MaterialStainless steel
ColorSilver
Connection TypeFlange
Grease-freeNo
MaterialStainless Steel
Medically CleanNo
SeriesSS Top Entry Ball Valves
Size4"
Spindle MaterialStainless steel
With FilterNo

Shipping Info:

Ship weight (kg) 31.95
Ship height (cm)18.29
Ship length (cm)21.84
Ship width (cm)14.48
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO SSBL824TRA Thermal Expansion Valve, 2 Inch 150# Flange, Iso Bnnt, # L | BP2ACX SSBL824TRASSBL824TRA€5,024.45
APOLLO SSBL824DPA Thermal Expansion Valve, 2 Inch 150# Flange, Iso Bnnt, # L | BP2ACY SSBL824DPASSBL824DPA€4,706.36
APOLLO SSBM07790EPA Thermal Expansion Valve, 3 Inch 150# Flange, Iso Bnnt, # M | BP2ACZ SSBM07790EPASSBM07790EPA€11,124.30
APOLLO SSBLE24MGA Thermal Expansion Valve, 8 Inch 150# Flange, Iso Bnnt, # L | BP2ADA SSBLE24MGASSBLE24MGA€60,223.93
APOLLO SSBM3MPTRA Thermal Expansion Valve, 1/2 Inch 150# Flange, Iso Bnnt, # M | BP2ADB SSBM3MPTRASSBM3MPTRA€2,272.19
APOLLO SSBM3MPNCTRA Thermal Expansion Valve, 1/2 Inch 150# Flange, Iso Bnnt, # M | BP2ADC SSBM3MPNCTRASSBM3MPNCTRA€2,707.55
APOLLO SSBM301A Thermal Expansion Valve, 1/2 Inch 150# Flange, Iso Bnnt, # M | BP2ADD SSBM301ASSBM301A€2,173.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES SSCMAB85KA Thermal Expansion Valve, 4 Inch 300# Flange, Isolated Bonnet
€14,453.92 /unit