APOLLO SJT77073GE | CC6KTQ

APOLLO VALVES SJT77073GE Coupling, 3 Inch, Galvanized

Item: CC6KTQ Model: SJT77073GE
In Stock

Get it by Tuesday, Jun 17

€61.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Bend Angle
CappedNo
ColorGray
Connection TypeGroove
D13.5
D23.5
Dimensions1.85" x 6.34" x 4.88"
EccentricNo
FinishGalvanized
Intrastat Code73071910
Length47 mm
Length Of Connection 10.93"
Length Of Connection 20.93"
MaterialCast Iron
Max. Media Temp.230°F
Max. Operating Pressure Liquid1001 psi
Medium Temp. (continuous)-29.2°F to +230°F
Min. Media Temp.-29°F
Outer Pipe Dia. 13 1/2"
Outer Pipe Dia. 23 1/2"
ReducingNo
Seal MaterialEPDM
SeriesShurjoint Series
ShapeStraight
Size3"
System SpecificNo
With Buffer StudNo
With Connection IndicatorNo
With De-aeratorNo
With Drain ValveNo
With Sealing Rings/gasketsNo
Working Length Connection 10.03"
Working Length Connection 20.03"
Z10.03
Z20.03

Shipping Info:

Ship weight (kg) 1.4895
Ship height (cm)12.4
Ship length (cm)4.7
Ship width (cm)16.1
Country of OriginTW

Product Variants

ProductModelMPNPrice
APOLLO SJH30510PT | BN9YPC SJH30510PTSJH30510PT€1,888.56
RFQ
APOLLO SJH30510PE | BN9YPD SJH30510PESJH30510PE€1,888.56
RFQ
APOLLO SJH30512PE | BN9YPE SJH30512PESJH30512PE€2,175.51
RFQ
APOLLO SJH30512PT | BN9YPF SJH30512PTSJH30512PT€2,175.51
RFQ
APOLLO SJH30514PE | BN9YPG SJH30514PESJH30514PE€6,146.06
RFQ
APOLLO SJH30516PE | BN9YPH SJH30516PESJH30516PE€8,200.07
RFQ
APOLLO SJH30514PT | BN9YPJ SJH30514PTSJH30514PT€6,146.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES SJT77073GE Coupling, 3 Inch, Galvanized
€61.92 /unit