APOLLO SJT71202P | BP3MYA

APOLLO VALVES SJT71202P Tee, 2 Inch, Plated

Item: BP3MYA Model: SJT71202P
In Stock

Get it by Tuesday, Jun 17

€62.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Bend Angle90°
CappedNo
ColorOrange
D12.37
D22.37
D32.37
Dimensions6.54" x 2.4" x 4.49"
FinishVarnished
Fitting Connection TypeGroove
High Tensile StrengthYes
Length Of Connection 13.27"
Length Of Connection 23.27"
Length Of Connection 33.27"
MaterialCast Iron
Max. Operating Pressure1001 psi
ModelT-Piece
Multi-partNo
Outer Pipe Dia. Connection 12.37"
Outer Pipe Dia. Connection 22.37"
Outer Pipe Dia. Connection 32.37"
ReducingNo
SeriesShurjoint Series
Shape90° T-Piece
Size2"
Standard Logoastm.png
Surface ProtectionLacquered
System SpecificNo
With Buffer StudNo
With Connection IndicatorNo
With De-aeratorNo
With Drain ValveNo
With Sealing Rings/gasketsNo
With Thermal InsulationNo

Shipping Info:

Ship weight (kg) 1.2915
Ship height (cm)11.4
Ship length (cm)16.61
Ship width (cm)6.1
Country of OriginTW

Product Variants

ProductModelMPNPrice
APOLLO G353420 | BP2BLE G353420G353420€237.03
RFQ
APOLLO G352820 | BP2BLG G352820G352820€197.50
RFQ
APOLLO G362320 | BP2BLK G362320G362320€4,466.86
RFQ
APOLLO 10056962 | BP2GXP 1005696210056962€58.35
RFQ
APOLLO 10057518 | BP2GXX 1005751810057518€407.44
RFQ
APOLLO 10062072 | BP2GYX 1006207210062072€499.67
RFQ
APOLLO 10062077 | BP2GZA 1006207710062077€714.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES SJT71202P Tee, 2 Inch, Plated
€62.62 /unit