APOLLO SJT71104G | BP4RAQ

APOLLO VALVES SJT71104G Elbow, 4 Inch, Galvanized, 90 Degree

Item: BP4RAQ Model: SJT71104G
In Stock

Get it by Wednesday, Jun 11

€108.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Bend Angle90°
Bend Radius4.02"
CappedNo
ColorSilver
D14.5
D24.5
Dimensions7.28" x 4 1/2" x 7.28"
EccentricNo
FinishGalvanized
Fitting Connection TypeGroove
High Tensile StrengthYes
Housing Construction1-Part
Length185 mm
Length Of Connection 15"
Length Of Connection 25"
MaterialCast Iron
Outer Pipe Dia. Connection 14.5"
Outer Pipe Dia. Connection 24.5"
ReducingNo
SeriesShurjoint Series
Shape90° Elbow
Size4"
Standard Logoastm.png
Surface ProtectionGalvanic, Electrolytic Zinc Plated
System SpecificNo
With Buffer StudNo
With Connection IndicatorNo
With De-aeratorNo
With Drain ValveNo
With Sealing Rings/gasketsNo

Shipping Info:

Ship weight (kg) 3.096
Ship height (cm)18.49
Ship length (cm)18.49
Ship width (cm)11.43
Country of OriginTW

Product Variants

ProductModelMPNPrice
APOLLO SJ711010P | BP2AJM SJ711010PSJ711010P€3,152.95
RFQ
APOLLO SJ711010G | BP2AJP SJ711010GSJ711010G€3,941.78
RFQ
APOLLO SJ7110125G | BP2AJQ SJ7110125GSJ7110125G€203.01
RFQ
APOLLO SJ7110125P | BP2AJR SJ7110125PSJ7110125P€47.53
RFQ
APOLLO SJ711012P | BP2AJT SJ711012PSJ711012P€3,467.85
RFQ
APOLLO SJ711012G | BP2AJU SJ711012GSJ711012G€4,335.80
RFQ
APOLLO SJ711014P | BP2AJV SJ711014PSJ711014P€3,646.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES SJT71104G Elbow, 4 Inch, Galvanized, 90 Degree
€108.04 /unit