APOLLO SJT711015G | BP4RAE

APOLLO VALVES SJT711015G Elbow, 1.5 Inch, Galvanized, 90 Degree

Item: BP4RAE Model: SJT711015G
In Stock

Get it by Monday, Jun 16

€53.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Bend Angle90°
Bend Radius1.81"
CappedNo
ColorSilver
D11.9
D21.9
Dimensions3.74" x 1.9" x 3.74"
EccentricNo
FinishGalvanized
Fitting Connection TypeGroove
High Tensile StrengthYes
Housing Construction1-Part
Length95 mm
Length Of Connection 12.76"
Length Of Connection 22.76"
MaterialCast Iron
Outer Pipe Dia. Connection 11.9"
Outer Pipe Dia. Connection 21.9"
ReducingNo
SeriesShurjoint Series
Shape90° Elbow
Size1 1/2"
Standard Logoastm.png
Surface ProtectionGalvanic, Electrolytic Zinc Plated
System SpecificNo
With Buffer StudNo
With Connection IndicatorNo
With De-aeratorNo
With Drain ValveNo
With Sealing Rings/gasketsNo

Shipping Info:

Ship weight (kg) 0.567
Ship height (cm)9.5
Ship length (cm)9.5
Ship width (cm)4.83
Country of OriginTW

Product Variants

ProductModelMPNPrice
APOLLO SJ711010P | BP2AJM SJ711010PSJ711010P€3,152.95
RFQ
APOLLO SJ711010G | BP2AJP SJ711010GSJ711010G€3,941.78
RFQ
APOLLO SJ7110125G | BP2AJQ SJ7110125GSJ7110125G€203.01
RFQ
APOLLO SJ7110125P | BP2AJR SJ7110125PSJ7110125P€47.53
RFQ
APOLLO SJ711012P | BP2AJT SJ711012PSJ711012P€3,467.85
RFQ
APOLLO SJ711012G | BP2AJU SJ711012GSJ711012G€4,335.80
RFQ
APOLLO SJ711014P | BP2AJV SJ711014PSJ711014P€3,646.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES SJT711015G Elbow, 1.5 Inch, Galvanized, 90 Degree
€53.63 /unit