APOLLO PWR7481914 Tee Handle, Gas, 1-1/2X1-1/2X1Full Port,t, Ppf | CB7FQN

APOLLO VALVES PWR7481914 Tee Handle, Gas, 1-1/2 x 1-1/2 x 1 Inch Size, Full Port, Powerpress

Item: CB7FQN Model: PWR7481914
In Stock

Get it by Tuesday, Jun 17

€224.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee Handle
Bend Angle90°
CappedYes
ColorGray
Connection TypePress x FNPT x Press
Contour CodeDW
D11.9
D21.32
D31.9
Dimensions3 12/25" x 7.01" x 2 11/25"
FinishZinc Nickel Plated
GradeGrade ST 35
High Tensile StrengthYes
Intrastat Code73079980
Length Of Connection 13 12/25"
Length Of Connection 22.26"
Length Of Connection 33 12/25"
MaterialSteel
Max. Media Temp.194°F
Medium Temp. (continuous)-40°F to +194°F
Min. Media Temp.-40°F
Multi-partNo
Outer Pipe Dia. 11.9"
Outer Pipe Dia. 21.31"
Outer Pipe Dia. 31.9"
ReducingYes
Seal MaterialHNBR
SeriesPowerPress Gas Series
ShapeT-Piece, Reducer 90º
Size1 1/2” x 1 1/2” x 1"
Slw21.614
System SpecificYes
Wall Thickness Connection 13.4 mm
Wall Thickness Connection 33.4 mm
With Buffer StudYes
With Connection IndicatorYes
With De-aeratorNo
With Drain ValveNo
With Sealing Rings/gasketsNo
With Thermal InsulationNo
Working Length Connection 11 14/25"
Working Length Connection 21.49"
Working Length Connection 31 14/25"
Z11.56
Z21.49
Z31.56

Shipping Info:

Ship weight (kg) 0.918
Ship height (cm)6.2
Ship length (cm)8.84
Ship width (cm)17.81
Country of OriginNL

Product Variants

ProductModelMPNPrice
APOLLO PWR7480396 Tee Handle, 1-1/4, Ppp | BZ9UQY PWR7480396PWR7480396€153.65
APOLLO PWR7480374 Tee Handle, 3/4, Ppp | BZ9UQZ PWR7480374PWR7480374€76.18
APOLLO PWR7480385 Tee Handle, 1, Ppp | BZ9URA PWR7480385PWR7480385€90.30
APOLLO PWR7480407 Tee Handle, 1-1/2, Ppp | BZ9URB PWR7480407PWR7480407€176.75
APOLLO PWR7480418 Tee Handle, 2, Ppp | BZ9URC PWR7480418PWR7480418€291.35
APOLLO PWR7480429 Tee Handle, 3/4X3/4X1/2, Ppp | BZ9URD PWR7480429PWR7480429€83.23
APOLLO PWR7480431 Tee Handle, 1X1X1/2, Ppp | BZ9URE PWR7480431PWR7480431€101.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES PWR7481914 Tee Handle, Gas, 1-1/2 x 1-1/2 x 1 Inch Size, Full Port, Powerpress
€224.91 /unit