APOLLO VALVES PWR7481738 Tee Handle, Gas, 1 x 1 x 3/4 Inch Size, Powerpress

Item: CB7FPQ Model: PWR7481738
In Stock

Get it by Tuesday, Jun 17

€102.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee Handle
Bend Angle90°
CappedYes
ColorGray
Connection TypePress x Press
Contour CodeDW
D11.32
D21.05
D31.32
Dimensions3.39" x 5 1/5" x 1.81"
FinishZinc Nickel Plated
GradeGrade ST 35
High Tensile StrengthYes
Intrastat Code73079980
Length Of Connection 12 3/5"
Length Of Connection 22.46"
Length Of Connection 32 3/5"
MaterialSteel
Max. Media Temp.194°F
Medium Temp. (continuous)-40°F to +194°F
Min. Media Temp.-40°F
Multi-partNo
Outer Pipe Dia. 11.31"
Outer Pipe Dia. 21.05"
Outer Pipe Dia. 31.31"
ReducingYes
Seal MaterialHNBR
SeriesPowerPress Gas Series
ShapeT-Piece, Reducer 90º
Size1" x 1" x 3/4"
System SpecificYes
Wall Thickness Connection 12.9 mm
Wall Thickness Connection 22.7 mm
Wall Thickness Connection 32.9 mm
With Buffer StudYes
With Connection IndicatorYes
With De-aeratorNo
With Drain ValveNo
With Sealing Rings/gasketsNo
With Thermal InsulationNo
Working Length Connection 11.18"
Working Length Connection 21 6/25"
Working Length Connection 31.18"
Z11.18
Z21.24
Z31.18

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)4.6
Ship length (cm)8.61
Ship width (cm)13.21
Country of OriginNL

Product Variants

ProductModelMPNPrice
APOLLO PWR7480396 Tee Handle, 1-1/4, Ppp | BZ9UQY PWR7480396PWR7480396€153.65
APOLLO PWR7480374 Tee Handle, 3/4, Ppp | BZ9UQZ PWR7480374PWR7480374€76.18
APOLLO PWR7480385 Tee Handle, 1, Ppp | BZ9URA PWR7480385PWR7480385€90.30
APOLLO PWR7480407 Tee Handle, 1-1/2, Ppp | BZ9URB PWR7480407PWR7480407€176.75
APOLLO PWR7480418 Tee Handle, 2, Ppp | BZ9URC PWR7480418PWR7480418€291.35
APOLLO PWR7480429 Tee Handle, 3/4X3/4X1/2, Ppp | BZ9URD PWR7480429PWR7480429€83.23
APOLLO PWR7480431 Tee Handle, 1X1X1/2, Ppp | BZ9URE PWR7480431PWR7480431€101.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES PWR7481738 Tee Handle, Gas, 1 x 1 x 3/4 Inch Size, Powerpress
€102.78 /unit