APOLLO VALVES PWR7481606 Elbow, Gas, 3/4 Inch Size, 45 Degree Street

Item: CB7FNZ Model: PWR7481606
In Stock

Get it by Friday, Jun 13

€59.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 45 Degree
Bend Angle45°
Bend Radius1.18"
CappedYes
ColorGray
Connection TypePress x Tube End
Contour CodeDW
D11.05
D21.05
Dimensions2 9/25" x 2 18/25" x 1 1/2"
EccentricNo
FinishZinc Nickel Plated
GradeGrade ST 35
High Tensile StrengthYes
Intrastat Code73079980
Length60 mm
Length Of Connection 11.81"
Length Of Connection 22.26"
MaterialSteel
Max. Media Temp.194°F
Medium Temp. (continuous)-40°F to +194°F
Min. Media Temp.-40°F
Outer Pipe Dia. 11.05"
Outer Pipe Dia. 21.05"
ReducingNo
Seal MaterialHNBR
SeriesPowerPress Gas Series
ShapeBend 45º
Size3/4"
System SpecificYes
Wall Thickness Connection 12.7 mm
With Buffer StudYes
With Connection IndicatorYes
With De-aeratorNo
With Drain ValveNo
With Sealing Rings/gasketsNo
With Thermal InsulationNo
Working Length Connection 10.59"
Z10.59

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3.81
Ship length (cm)5.99
Ship width (cm)6.91
Country of OriginNL

Product Variants

ProductModelMPNPrice
APOLLO PWR7481540 Elbow, Gas, 3/4, 45 Deg Pp | CB7FNM PWR7481540PWR7481540€54.03
APOLLO PWR7481551 Elbow, Gas, 1, 45 Deg Pp | CB7FNN PWR7481551PWR7481551€67.56
APOLLO PWR7481584 Elbow, Gas, 2, 45 Deg Pp | CB7FNP PWR7481584PWR7481584€212.04
APOLLO PWR7481531 Elbow, Gas, 1/2, 45 Deg Pp | CB7FNR PWR7481531PWR7481531€44.76
APOLLO PWR7481628 Elbow, Gas, 1-1/4, 45 Deg Str | CB7FNT PWR7481628PWR7481628€120.19
APOLLO PWR7481562 Elbow, Gas, 1-1/4, 45 Deg Pp | CB7FNU PWR7481562PWR7481562€156.28
APOLLO PWR7481639 Elbow, Gas, 1-1/2, 45 Deg Str | CB7FNV PWR7481639PWR7481639€150.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES PWR7481606 Elbow, Gas, 3/4 Inch Size, 45 Degree Street
€59.34 /unit