APOLLO PWR7481452 Elbow, Gas, 1-1/2, 90 Deg Pp | CA4XLC

APOLLO VALVES PWR7481452 Gas Elbow, Size 1-1/2 Inch, 90 Degree

Item: CA4XLC Model: PWR7481452
In Stock

Get it by Tuesday, Jun 17

€131.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degree
Bend Angle90°
Bend Radius1.97"
CappedYes
ColorGray
Connection TypePress
Contour CodeDW
D11.9
D21.9
Dimensions5.28" x 5.28" x 2 11/25"
EccentricNo
FinishZinc Nickel Plated
GradeGrade ST 35
High Tensile StrengthYes
Intrastat Code73079980
Length134 mm
Length Of Connection 14.06"
Length Of Connection 24.06"
MaterialSteel
Max. Media Temp.194°F
Medium Temp. (continuous)-40°F to +194°F
Min. Media Temp.-40°F
Outer Pipe Dia. 11.9"
Outer Pipe Dia. 21.9"
ReducingNo
Seal MaterialHNBR
SeriesPowerPress Gas Series
ShapeBend 90º
Size1 1/2"
System SpecificYes
Wall Thickness Connection 13.4 mm
Wall Thickness Connection 23.4 mm
With Buffer StudYes
With Connection IndicatorYes
With De-aeratorNo
With Drain ValveNo
With Sealing Rings/gasketsNo
With Thermal InsulationNo
Working Length Connection 12.13"
Working Length Connection 22.13"
Z12.13
Z22.13

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)6.2
Ship length (cm)13.41
Ship width (cm)13.41
Country of OriginNL

Product Variants

ProductModelMPNPrice
APOLLO PWR7481430 Elbow, Gas, 1, 90 Deg Pp | CA4XKY PWR7481430PWR7481430€75.89
APOLLO PWR7481421 Elbow, Gas, 3/4, 90 Deg Pp | CA4XKZ PWR7481421PWR7481421€63.52
APOLLO PWR7481419 Elbow, Gas, 1/2, 90 Deg Pp | CA4XLA PWR7481419PWR7481419€56.03
APOLLO PWR7481441 Elbow, Gas, 1-1/4, 90 Deg Pp | CA4XLB PWR7481441PWR7481441€130.07
APOLLO PWR7481463 Elbow, Gas, 2, 90 Deg Pp | CA4XLE PWR7481463PWR7481463€196.10
APOLLO PWR7481507 Elbow, Gas, 1-1/4, 90 Deg Str | CB7FMY PWR7481507PWR7481507€104.17
APOLLO PWR7481496 Elbow, Gas, 1, 90 Deg Street | CB7FNE PWR7481496PWR7481496€70.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES PWR7481452 Gas Elbow, Size 1-1/2 Inch, 90 Degree
€131.88 /unit