APOLLO VALVES PWR7480594 Tee Handle, Full Port, Size 1-1/4 x 1-1/4 x 1/2 Inch

Item: BZ9URX Model: PWR7480594
In Stock

Get it by Monday, Jun 16

€142.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee Handle
Bend Angle90°
CappedYes
ColorGray
Connection TypePress x FNPT x Press
Contour CodeDW
D11.66
D20.84
D31.66
Dimensions6.46" x 6.46" x 2 1/5"
FinishZinc Nickel Plated
Flange Compression Class16 Bar
GradeGrade ST 35
High Tensile StrengthYes
Length Of Connection 13.23"
Length Of Connection 21.97"
Length Of Connection 33.23"
MaterialSteel
Max. Medium Temp.302°F
Max. Operating Pressure232 psi
Medium Temp. (continuous)-40°F to +302°F
Min. Medium Temp.-40°F
ModelT-Piece
Multi-partNo
Outer Pipe Dia. Connection 11.66"
Outer Pipe Dia. Connection 20.84"
Outer Pipe Dia. Connection 31.66"
Peak Medium Temp.320°F
ReducingYes
Seal MaterialEPDM
SeriesPowerPress Series
Shape90° T-Piece Reducer
Size1 1/4" x 1 1/4" x 1/2"
Slw21.102
Surface ProtectionZinc Nickel Plated
System SpecificYes
Wall Thickness, Connection 12.9 mm
Wall Thickness, Connection 32.9 mm
With Buffer StudYes
With Connection IndicatorYes
With De-aeratorNo
With Drain ValveNo
With Sealing Rings/gasketsNo
With Thermal InsulationNo
Working Length Connection 11.34"
Working Length Connection 21.34"
Working Length Connection 31.34"
Z11.34
Z21.34
Z31.34

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)5.59
Ship length (cm)16.41
Ship width (cm)16.41
Country of OriginNL

Product Variants

ProductModelMPNPrice
APOLLO PWR7480396 Tee Handle, 1-1/4, Ppp | BZ9UQY PWR7480396PWR7480396€153.65
APOLLO PWR7480374 Tee Handle, 3/4, Ppp | BZ9UQZ PWR7480374PWR7480374€76.18
APOLLO PWR7480385 Tee Handle, 1, Ppp | BZ9URA PWR7480385PWR7480385€90.30
APOLLO PWR7480407 Tee Handle, 1-1/2, Ppp | BZ9URB PWR7480407PWR7480407€176.75
APOLLO PWR7480418 Tee Handle, 2, Ppp | BZ9URC PWR7480418PWR7480418€291.35
APOLLO PWR7480429 Tee Handle, 3/4X3/4X1/2, Ppp | BZ9URD PWR7480429PWR7480429€83.23
APOLLO PWR7480431 Tee Handle, 1X1X1/2, Ppp | BZ9URE PWR7480431PWR7480431€101.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES PWR7480594 Tee Handle, Full Port, Size 1-1/4 x 1-1/4 x 1/2 Inch
€142.63 /unit