APOLLO LD14503BE14SF Butterfly Valve, Lug, 3 Inch, 145, Di/Alum Bronze/ | CB7TXX

APOLLO VALVES LD14503BE14SF Butterfly Valve, Lug, 3 Inch Size, Ductile Iron/Aluminium Bronze

Item: CB7TXX Model: LD14503BE14SF
In Stock

Get it by Friday, Jun 13

€396.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
ColorBlack
Connection TypeLug
FinishPlain
MaterialCast Iron
Max. Operating Pressure Liquid200 psi
Nominal Dia.80 mm
Seal MaterialNBR
SeriesLD145 WD145 Series Butterfly Valves
ShapeStraight
Size3"
Spindle MaterialStainless steel

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)5.08
Ship length (cm)31.75
Ship width (cm)14.61
Country of OriginCN

Product Variants

ProductModelBody MaterialActuator TypeSizeSeat MaterialConnection TypePort TypeSeal MaterialSeal TypePrice
APOLLO LD14508SE11 Butterfly Valve, Lug, 8 Inch, 145, Di/Ss/Epdm/416 | BY4MBW LD14508SE11--------€1,124.82
APOLLO LD14508SV12 Butterfly Valve, Lug, 8 Inch, 145, Di/Ss/Viton/416 | BY4MBX LD14508SV12Ductile IronGear Actuator8VitonLugStandardBuna NBuna N€2,462.61
APOLLO LD14508SE10 Butterfly Valve, Lug, 8 Inch, 145, Di/Ss/Epdm/416 | BY4MBY LD14508SE10--------€1,061.89
APOLLO LD14510BE10 Butterfly Valve, Lug, 10 Inch, 145, Di/Alum Bronze/ | BY4MBZ LD14510BE10--------€1,135.15
APOLLO LD14510BV10 Butterfly Valve, Lug, 10 Inch, 145, Di/Alum Bronze/ | BY4MCA LD14510BV10--------€2,697.08
APOLLO LD14508SE22 Butterfly Valve, Lug, 8 Inch, 145, Di/Ss/Epdm/316 | BY4MCB LD14508SE22--------€1,559.21
APOLLO LD14510BE11 Butterfly Valve, Lug, 10 Inch, 145, Di/Alum Bronze/ | BY4MCC LD14510BE11--------€1,198.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES LD14503BE14SF Butterfly Valve, Lug, 3 Inch Size, Ductile Iron/Aluminium Bronze
€396.26 /unit