APOLLO LD14112BN12A Butterfly Valve, Lug, 12 Inch, 141, Di/Alum Bronze/ | CB8LPW

APOLLO VALVES LD14112BN12A Butterfly Valve, Lug, 12 Inch Size, Ductile Iron/Aluminium Bronze

Item: CB8LPW Model: LD14112BN12A
In Stock

Get it by Tuesday, Jun 17

€2,085.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Actuator TypeGear Actuator
Body MaterialCast Iron
ColorBlack
Connection TypeLug
FinishNone
Max. Pressure150 psi
Port TypeStandard
Pressure Rating200 psi CWP
Seal MaterialNBR
Seat MaterialBuna N
SeriesLD141 WD141 Series
ShapeStraight
Size12"
Spindle MaterialStainless Steel
Surface ProtectionUntreated
Trim MaterialAluminum, Bronze
Valve TypeResilient Seated Butterfly Valve

Shipping Info:

Ship weight (kg) 58.05
Ship height (cm)14.22
Ship length (cm)24.13
Ship width (cm)16.51
Country of OriginCN

Product Details:

    • Not Applicable

Product Variants

ProductModelBody MaterialSeat MaterialActuator TypePressure RatingSizeConnection TypePort TypeSeal MaterialPrice
APOLLO LD14118DE10A Butterfly Valve, Lug, 18 Inch, 141, Di/Di/Epdm/416 | BY4DFA LD14118DE10A--------€3,549.41
APOLLO LD14118DE12A Butterfly Valve, Lug, 18 Inch, 141, Di/Di/Epdm/416 | BY4DFB LD14118DE12ADuctile IronEPDMGear Actuator150 psi CWP18"LugStandardBuna N€5,211.28
APOLLO LD14118DE15A Butterfly Valve, Lug, 18 Inch, 141, Di/Di/Epdm/416 | BY4DFC LD14118DE15A--------€6,297.84
APOLLO LD14102BE10A Butterfly Valve, Lug, 2 Inch, 141, Di/Alum Bronze/ | BY7QJY LD14102BE10A--------€181.49
APOLLO LD14102BE15A Butterfly Valve, Lug, 2 Inch, 141, Di/Alum Bronze/ | BY7QJZ LD14102BE15A--------€920.75
APOLLO LD14102BE11A Butterfly Valve, Lug, 2 Inch, 141, Di/Alum Bronze/ | BY7QKA LD14102BE11ADuctile IronEPDMLever Handle200 psi CWP2"LugStandardBuna N€255.09
APOLLO LD14102BE12A Butterfly Valve, Lug, 2 Inch, 141, Di/Alum Bronze/ | BY7QKB LD14102BE12A--------€412.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES LD14112BN12A Butterfly Valve, Lug, 12 Inch Size, Ductile Iron/Aluminium Bronze
€2,085.85 /unit