APOLLO LD14106BE11A Butterfly Valve, Lug, 6 Inch, 141, Di/Alum Bronze/ | CA7XTP

APOLLO VALVES LD14106BE11A Butterfly Valve, With Lug, Size 6 Inch, Ductile Iron

Item: CA7XTP Model: LD14106BE11A
In Stock

Get it by Monday, Jun 16

€522.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Actuator TypeLever Handle
Body MaterialCast Iron
ColorBlack
Connection TypeLug
FinishNone
Max. Pressure200 psi
Port TypeStandard
Pressure Rating200 psi CWP
Seal MaterialNBR
Seat MaterialEPDM
SeriesLD141 WD141 Series
ShapeStraight
Size6"
Spindle MaterialStainless Steel
Surface ProtectionUntreated
Trim MaterialAluminum, Bronze
Valve TypeResilient Seated Butterfly Valve

Shipping Info:

Ship weight (kg) 11.151
Ship height (cm)14.22
Ship length (cm)24.13
Ship width (cm)16.51
Country of OriginCN

Product Details:

    • Not Applicable

Product Variants

ProductModelBody MaterialSeat MaterialActuator TypePressure RatingSizeConnection TypePort TypeSeal MaterialPrice
APOLLO LD14118DE10A Butterfly Valve, Lug, 18 Inch, 141, Di/Di/Epdm/416 | BY4DFA LD14118DE10A--------€3,549.41
APOLLO LD14118DE12A Butterfly Valve, Lug, 18 Inch, 141, Di/Di/Epdm/416 | BY4DFB LD14118DE12ADuctile IronEPDMGear Actuator150 psi CWP18"LugStandardBuna N€5,211.28
APOLLO LD14118DE15A Butterfly Valve, Lug, 18 Inch, 141, Di/Di/Epdm/416 | BY4DFC LD14118DE15A--------€6,297.84
APOLLO LD14102BE10A Butterfly Valve, Lug, 2 Inch, 141, Di/Alum Bronze/ | BY7QJY LD14102BE10A--------€181.49
APOLLO LD14102BE15A Butterfly Valve, Lug, 2 Inch, 141, Di/Alum Bronze/ | BY7QJZ LD14102BE15A--------€920.75
APOLLO LD14102BE11A Butterfly Valve, Lug, 2 Inch, 141, Di/Alum Bronze/ | BY7QKA LD14102BE11ADuctile IronEPDMLever Handle200 psi CWP2"LugStandardBuna N€255.09
APOLLO LD14102BE12A Butterfly Valve, Lug, 2 Inch, 141, Di/Alum Bronze/ | BY7QKB LD14102BE12A--------€412.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES LD14106BE11A Butterfly Valve, With Lug, Size 6 Inch, Ductile Iron
€522.18 /unit