APOLLO AE8001A Ae800 Actuator, 115 Vac, 1 Extra | CA8UNG

APOLLO VALVES AE8001A Actuator, 115 Vac, 1 Extra

Item: CA8UNG Model: AE8001A
In Stock

Get it by Tuesday, Jun 17

€1,541.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuator
SeriesAE Series Actuators
Suitable For Manual OperationNo

Shipping Info:

Ship weight (kg) 4.7475
Ship height (cm)22.23
Ship length (cm)19.05
Ship width (cm)18.42
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO AE10001PT Actuator With Positioner, 4-20 MA | BY6ZCW AE10001PTAE10001PT€3,853.70
APOLLO AE10001FPT Actuator With Positioner, 4-20 MA | BY6ZCX AE10001FPTAE10001FPT€4,219.30
APOLLO AE2001DP Actuator With Positioner | BY6ZDZ AE2001DPAE2001DP€2,833.21
APOLLO AE2001DPT Actuator with Positioner 4-20 MA | BY6ZEA AE2001DPTAE2001DPT€3,076.99
APOLLO AE2001PT Actuator with Positioner 4-20 MA | BY6ZEC AE2001PTAE2001PT€2,711.36
APOLLO AE2002P Actuator With Positioner | BY6ZEG AE2002PAE2002P€2,772.22
APOLLO AE2003P Actuator With Positioner | BY6ZER AE2003PAE2003P€2,619.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES AE8001A Actuator, 115 Vac, 1 Extra
€1,541.51 /unit