APOLLO VALVES 96E10701 Ball Valve, 1-1/2 Inch NPT, Unibody, Stainless Steel

Item: CC4YBH Model: 96E10701
In Stock

Get it by Tuesday, Jun 17

€449.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialStainless Steel
Connection TypeFNPT
Dimensions7.71" x 2.98" x 5.85"
Grease-freeNo
Housing Construction1-Part
Medically CleanNo
Series96 Series
ShapeStraight
Size1 1/2"
With FilterNo

Shipping Info:

Ship weight (kg) 1.377
Ship height (cm)14.86
Ship length (cm)19.58
Ship width (cm)7.57
Country of OriginUS

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 96E10835 Ball Valve, Ce, 2 Inch Npt, Unibody, Ss, Ptfe | BZ4DCN 96E10835FNPTStraight€524.11
APOLLO 96E10601 Ball Valve, Ce, 1-1/4 Inch Npt, Unibody, Ss | CC4YBJ 96E10601FNPTStraight€321.33
APOLLO 96E10801 Ball Valve, Ce, 2 Inch Npt, Unibody, Ss | CC4YBL 96E10801FNPTStraight€520.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 96E10701 Ball Valve, 1-1/2 Inch NPT, Unibody, Stainless Steel
€449.45 /unit