APOLLO VALVES 9610504 Ball Valve, 1 Inch NPT, Stainless Steel, Unibody, 2-1/4 Inch Extension

Item: CB3VFM Model: 9610504
In Stock

Get it by Tuesday, Jun 17

€185.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialStainless Steel
ColorSilver
Connection TypeFNPT
Dimensions7.71" x 2.98" x 5.85"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction1-Part
Medically CleanNo
Series96 Series
ShapeStraight
Size1"
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)14.86
Ship length (cm)19.58
Ship width (cm)7.57
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. PressurePressure RatingPipe SizeSeat MaterialSeal MaterialBody MaterialShapePrice
APOLLO 96-101-01 Uni-body Ball Valve, Stainless Steel, 1/4 Inch Size | AL2KFJ 9610101 9610101FNPT-----Stainless SteelStraight€99.38
APOLLO 96-103-01 Uni-body Ball Valve, Stainless Steel, 1/2 Inch Size | AL8TKV 9610301 9610301FNPT-----Stainless SteelStraight€99.38
APOLLO 9610508 Ball Valve, 1 Inch Npt, Ss Unibody, Rev Stem | BY9NTL 9610508FNPT------Straight€177.72
APOLLO 9610514 Ball Valve, 1 Inch Npt, Ss Unibody, Vent | BY9NTM 9610514FNPT------Straight€178.32
APOLLO 961051424 Ball Valve, 1 Inch Ss Unibody, Vent, Graphitet | BY9NTN 961051424FNPT------Straight€164.20
APOLLO 9610515 Ball Valve, 1 Inch Npt, Ss Unibody, Round Handle | BY9NTP 9610515FNPT------Straight€181.58
APOLLO 96105152460 Ball Valve, 1 Inch Npt, Ss, Unibody, Round Handle | BY9NTQ 96105152460FNPT------Straight€177.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 9610504 Ball Valve, 1 Inch NPT, Stainless Steel, Unibody, 2-1/4 Inch Extension
€185.38 /unit