APOLLO VALVES 93141A1 Ball Valve, Size 1/4 Inch NPT, Unibody, Cast Steel

Item: CA6CEC Model: 93141A1
In Stock

Get it by Tuesday, Jun 17

€92.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialCarbon Steel
ColorGray
Connection TypeFNPT
Dimensions10.08" x 2.98" x 4.41"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction1-Part
Medically CleanNo
Series93 Series
ShapeStraight
Size1/4"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)11.2
Ship length (cm)25.6
Ship width (cm)7.57
Country of OriginUS

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 93143A4 Ball Valve, 1/2 Inch Npt, Cs | BY4HXN 93143A4FNPTStraight€94.26
APOLLO 931430724 Ball Valve, 1/2 Inch Npt, Unibody, Cs, Tee Handle | BY4HXQ 931430724FNPTStraight€77.77
APOLLO 9314102 Ball Valve, 1/4 Inch Npt, Unibody, Cs, Round | CA6CDV 9314102FNPTStraight€76.77
APOLLO 9314101 Ball Valve, 1/4 Inch Npt, Unibody, SS, Ball And Stem | CA6CDW 9314101FNPTStraight€74.96
APOLLO 9314107 Ball Valve, 1/4 Inch Npt, Unibody, Cs, Tee Handle | CA6CDX 9314107FNPTStraight€74.96
APOLLO 9314110 Ball Valve, 1/4 Inch Npt, Unibody, SS Trim | CA6CDY 9314110FNPTStraight€79.20
APOLLO 9314114 Ball Valve, 1/4 Inch Npt, Unibody, Cs, Vented | CA6CDZ 9314114FNPTStraight€84.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 93141A1 Ball Valve, Size 1/4 Inch NPT, Unibody, Cast Steel
€92.56 /unit