APOLLO VALVES 901440227A Ball Valve, Size 3/4 Inch NPT, Bronze, Unibody, Round

Item: CA4NZA Model: 901440227A
In Stock

Get it by Tuesday, Jun 17

€98.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialBronze
Connection TypeFNPT
Dimensions7.72" x 2.98" x 4.4"
Grease-freeNo
Housing Construction1-Part
Medically CleanNo
Series90 Series
ShapeStraight
Size3/4"
TypeGrounded
With FilterNo

Shipping Info:

Ship weight (kg) 0.369
Ship height (cm)11.18
Ship length (cm)19.61
Ship width (cm)7.57
Country of OriginUS

Product Details:

    • Series: Bronze, Unibody, Ball Valve

Product Variants

ProductModelPipe SizeConnection TypeShapeStem SizePrice
APOLLO 901430227A Ball Valve, 1/2 Inch Npt, Ul, Bronze, Unibody, Round | CA4NYV 901430227A-FNPTStraight-€76.73
APOLLO 9014304A Ball Valve, 1/2 Inch Npt, Ul, Unibody, Bronze | CA4NYY 9014304A-FNPTStraight2 1/4"€62.96
APOLLO 9014401A Ball Valve, 3/4 Inch Npt, Ul, Bronze, Unibody | CA4NYZ 9014401A-FNPTStraight-€63.56
APOLLO 9014404A Ball Valve, 3/4 Inch Npt, Ul, Bronze, Unibody | CA4NZB 9014404A-FNPT-2 1/4"€73.91
APOLLO 9014415A Ball Valve, 3/4 Inch Npt, Ul, Bronze, Unibody | CA4NZC 9014415A-FNPT--€69.80
APOLLO 9014504A Ball Valve, 1 Inch Npt, Ul, Bronze, Unibody, 2-1/4 Inch | CA4NZD 9014504A1"FNPTStraight2 1/4"€105.87
APOLLO 901470215A Ball Valve, 1-1/2 Inch Npt, Ul, Bronze, Unibody | CA4NZE 901470215A-FNPTStraight-€274.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 901440227A Ball Valve, Size 3/4 Inch NPT, Bronze, Unibody, Round
€98.10 /unit