APOLLO VALVES 9010427A Ball Valve, 3/4 Inch NPT, Bronze, Unibody, Latch Lever

Item: CC3UAA Model: 9010427A
In Stock

Get it by Monday, Jun 16

€55.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialBronze
Connection TypeFNPT
Dimensions7.72" x 2.98" x 4.4"
Grease-freeNo
Housing Construction1-Part
Medically CleanNo
Series90 Series
ShapeStraight
Size3/4"
TypeStainless Steel Latch Lock Lever, Nut
With FilterNo

Shipping Info:

Ship weight (kg) 0.369
Ship height (cm)11.18
Ship length (cm)19.61
Ship width (cm)7.57
Country of OriginUS

Product Details:

    • Series: Bronze, Unibody, Ball Valve

Product Variants

ProductModelPipe SizeConnection TypeShapePrice
APOLLO 9010527A Ball Valve, 1 Inch Npt, Ul, Bronze, Unibody, Latch Lever | CA4NXX 9010527A1"FNPTStraight€77.47
APOLLO 9010548A Ball Valve, 1 Inch Npt, Ul, Bronze, Unibody, Oval | CA4NXZ 9010548A1"FNPTStraight€112.49
APOLLO 9010557A Ball Valve, 1 Inch Npt, Ul, Bronze, Unibody | CA4NYA 9010557A1"FNPTStraight€79.89
APOLLO 9010601A Ball Valve, 1-1/4 Inch Npt, Ul, Bronze, Unibody | CA4NYB 9010601A-FNPTStraight€120.48
APOLLO 9010607A Ball Valve, 1-1/4 Inch Npt, Ul, Bronze, Unibody | CA4NYC 9010607A-FNPTStraight€97.77
APOLLO 901060215A Ball Valve, 1-1/4 Inch Npt, Ul, Bronze, Unibody | CA4NYD 901060215A-FNPTStraight€118.25
APOLLO 9010605A Ball Valve, 1-1/4 Inch Npt, Ul, Bronze, Unibody | CA4NYE 9010605A-FNPTStraight€97.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 9010427A Ball Valve, 3/4 Inch NPT, Bronze, Unibody, Latch Lever
€55.99 /unit