APOLLO VALVES 89E14901 Ball Valve, 2-1/2 Inch NPT, Standard Port, Stainless Steel, Ball And Stem

Item: CA7FZC Model: 89E14901
In Stock

Get it by Tuesday, Jun 17

€1,085.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialSteel
Body MaterialSteel
ColorBlack
Connection TypeFNPT
Dimensions10.44" x 3" x 4.76"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure2000 psi
Medically CleanNo
Series89 Series
ShapeStraight
Size2 1/2"
Spindle MaterialSteel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 7.0065
Ship height (cm)12.09
Ship length (cm)26.52
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 89E10627 Ball Valve, Ce, 1-1/4 Inch Npt, Sp, Cs, Latch Lever | BY4AYT 89E10627FNPTStraight€288.06
APOLLO 89E10701 Ball Valve, Ce, 1-1/2 Inch Npt, Sp, Cs | BY4AYU 89E10701FNPTStraight€399.56
APOLLO 89E10727 Ball Valve, Ce, 1-1/2 Inch Npt, Sp, Cs, Latch Lever | BY4AYV 89E10727FNPTStraight€407.29
APOLLO 89E107P01 Ball Valve, Ce, 1-1/2 Inch Bspp, Sp, Cs | BY4AYW 89E107P01BSPPStraight€403.99
APOLLO 89E10801 Ball Valve, Ce, 2 Inch Npt, Sp, Cs | BY4AYX 89E10801FNPTStraight€439.44
APOLLO 89E14001 Ball Valve, Ce, 3 Inch Npt, Sp, SS, Ball And Stem | BY4AYY 89E14001FNPTStraight€1,158.19
APOLLO 89E10827 Ball Valve, Ce, 2 Inch Npt, Sp, Cs, Latch Lever | BY4AYZ 89E10827FNPTStraight€446.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 89E14901 Ball Valve, 2-1/2 Inch NPT, Standard Port, Stainless Steel, Ball And Stem
€1,085.69 /unit