APOLLO VALVES 8914839 Ball Valve, Stainless Steel, Ball And Stem, Lock Wheel, 2 Inch Carbon Steel

Item: CA8QFB Model: 8914839
In Stock

Get it by Tuesday, Jun 17

€487.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialCarbon Steel
Connection TypeFNPT
Dimensions10.44" x 3" x 4.76"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure2000 psi
Medically CleanNo
Series89 Series
ShapeStraight
Size2"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 2.9385
Ship height (cm)12.09
Ship length (cm)26.52
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. PressureActuator TypePressure RatingPipe SizeBody MaterialSeat MaterialSeal MaterialPrice
APOLLO 89147A3 Ball Valve, Carbon Steel, 1-1/2 Cast | BY4BVY 89147A3FNPT-------€371.33
APOLLO 89147A6 Ball Valve, 1-1/2 Inch Npt, Cs | BY4BVZ 89147A6FNPT-------€372.85
APOLLO 89147A7 Ball Valve, Carbon Steel, 1-1/2 Cast | BY4BWA 89147A7FNPT-------€400.55
APOLLO 89147A8 Ball Valve, Carbon Steel, 1-1/2 Cast | BY4BWB 89147A8FNPT-------€360.44
APOLLO 89147A9 Ball Valve, Carbon Steel, 1-1/2 Cast | BY4BWC 89147A9FNPT-------€383.97
APOLLO 89147B1 Ball Valve, 1-1/2 Inch | BY4BWD 89147B1FNPT-------€377.02
APOLLO 89147P24 Ball Valve, SS, Ball And Stem, 1-1/2 Carbon Steel | BY4BWE 89147P24BSPP-------€380.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 8914839 Ball Valve, Stainless Steel, Ball And Stem, Lock Wheel, 2 Inch Carbon Steel
€487.19 /unit