APOLLO VALVES 8914465A Ball Valve, 3/4 Inch NPT, Carbon Steel, Graphite

Item: CB3PEF Model: 8914465A
In Stock

Get it by Tuesday, Jun 17

€121.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialCarbon Steel
Connection TypeFNPT
Dimensions10.44" x 3" x 4.76"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure2000 psi
Medically CleanNo
Series89 Series
ShapeStraight
Size3/4"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 0.5715
Ship height (cm)12.09
Ship length (cm)26.52
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelConnection TypeBody MaterialMax. PressureSeat MaterialSeal MaterialShapeNumber Of PiecesPort TypePrice
APOLLO 8914101A Ball Valve, 1/4 Inch Npt, SS, Ball And Stem | BY9TRC 8914101AFNPTCarbon Steel2000 psi CWPRPTFEMPTFEStraight2Standard€70.37
APOLLO 8914119A Ball Valve, 1/4 Inch Npt, Cs, Lock Plate, Ss, Ball And Stem | BY9TRD 8914119AFNPT----Straight--€102.67
APOLLO 891412446A Ball Valve, 1/4 Inch Npt, Cs, Graphite, Lock In | BY9TRE 891412446AFNPT----Straight--€110.27
APOLLO 891412450A Ball Valve, 1/4 Inch Npt, Cs, Graphite, 2-1/4 Inch Locking | BY9TRF 891412450AFNPT----Straight--€115.90
APOLLO 8914139A Ball Valve, 1/4 Inch Npt, Cs, Locking Round Handle | BY9TRG 8914139AFNPT----Straight--€121.10
APOLLO 8914160A Ball Valve, 1/4 Inch Npt, Cs, Round Ss Ball And Stem | BY9TRH 8914160AFNPT----Straight--€82.53
APOLLO 8914127A Ball Valve, 1/4 Inch Npt, Cs, Latch Lever, Ss, Ball And Stem | BY9TRJ 8914127AFNPT----Straight--€73.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 8914465A Ball Valve, 3/4 Inch NPT, Carbon Steel, Graphite
€121.44 /unit