APOLLO VALVES 8914367A Ball Valve, 1/2 Inch NPT, Carbon Steel

Item: CB3PDN Model: 8914367A
In Stock

Get it by Tuesday, Jun 17

€185.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Ball Valve
Ball MaterialStainless steel
Body MaterialCarbon Steel
Connection TypeFNPT
Dimensions10.44" x 3" x 4.76"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure2000 psi
Medically CleanNo
Series89 Series
ShapeStraight
Size1/2"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)12.09
Ship length (cm)26.52
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 89E50701 Ball Valve, Ce, 1-1/2 Inch Npt, Sp, Cs, Spring | CB6JQH 89E50701FNPTStraight€506.01
APOLLO 89E50601 Ball Valve, Ce, 1-1/4 Inch Npt, Sp, Cs, Spring | CB6JQK 89E50601FNPTStraight€492.92
APOLLO 89E50801 Ball Valve, Ce, 2 Inch Npt, Sp, Cs, Spring | CB6JQL 89E50801FNPTStraight€620.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 8914367A Ball Valve, 1/2 Inch NPT, Carbon Steel
€185.80 /unit