APOLLO VALVES 8910546A Ball Valve, Size 1 Inch NPT, Cast Steel, Lock Close Only

Item: CA3ACM Model: 8910546A
In Stock

Get it by Tuesday, Jun 17

€128.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialSteel
Body MaterialCarbon Steel
Connection TypeFNPT
Dimensions10.44" x 3" x 4.76"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure2000 psi
Medically CleanNo
Series89 Series
ShapeStraight
Size1"
Spindle MaterialSteel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 0.7335
Ship height (cm)12.09
Ship length (cm)26.52
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelConnection TypeBody MaterialMax. PressureSeat MaterialSeal MaterialShapeNumber Of PiecesPort TypePrice
APOLLO 89-101-15A Ball Valve, Carbon Steel, 1/4 Inch Size | AL6BQK 8910115A 8910115AFNPTCarbon Steel---Straight--€64.77
APOLLO 8910107A Ball Valve, 1/4 Inch Npt, Full Port, Cs, Tee Handle Handle | BY8FFP 8910107AFNPT----Straight--€55.88
APOLLO 8910101GSA Ball Valve, Csa, 1/4 Inch Npt, Cs | BY8FFQ 8910101GSAFNPT----Straight--€55.88
APOLLO 891012735A Ball Valve, 1/4 Inch Npt, Full Port, Cs, Latch Lever, Ptfe | BY8FFR 891012735AFNPT----Straight--€63.74
APOLLO 8910145A Ball Valve, 1/4 Inch Npt, Cs, Less Lever | BY8FFT 8910145AFNPT----Straight--€55.88
APOLLO 89101P01A Ball Valve, 1/4 Inch Bspp Full Port, Cs | BY8FFU 89101P01ABSPP----Straight--€86.91
APOLLO 8910201A Ball Valve, 3/8 Inch Npt Full Port, Cs | BY8FFV 8910201AFNPTCarbon Steel2000 psi CWPRPTFEMPTFEStraight2Standard€71.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 8910546A Ball Valve, Size 1 Inch NPT, Cast Steel, Lock Close Only
€128.55 /unit