APOLLO VALVES 88LF402480 Ball Valve, Size 3 Inch, Full Port, Graphite

Item: BY8FEZ Model: 88LF402480
In Stock

Get it by Tuesday, Jun 17

€2,924.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Connection TypeFlange
Dimensions12.41" x 6" x 8.61"
Grease-freeNo
MaterialSteel
Medically CleanNo
Series88L Series Ball Valves
ShapeStraight
Size3"
With FilterNo

Shipping Info:

Ship weight (kg) 45.45
Ship height (cm)21.87
Ship length (cm)31.52
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeBody MaterialSeal MaterialShapePort TypeGradeActuator TypePrice
APOLLO 88LF4080 Ball Valve, 3 Inch 600Rf, Full Port, Lcc, Multi | BY8FFB 88LF40803"FlangeCarbon SteelPTFEStraightFullGrade 316Lever Handle€3,448.57
APOLLO 88LF4580 Ball Valve, 1 Inch 600Rf, Full Port, Lcc, Multiseal | BY8FFC 88LF45801"FlangeCarbon SteelPTFEStraightFullGrade 316Lever Handle€1,507.95
APOLLO 88LF452480 Ball Valve, 1 Inch 600Rf, Full Port, Lcc, Graphite | BY8FFD 88LF452480-Flange--Straight---€1,275.61
APOLLO 88LF472480 Ball Valve, 1-1/2 Inch 600Rf, Full Port, Lcc, Graphite | BY8FFE 88LF472480-Flange--Straight---€1,916.27
APOLLO 88LF4780 Ball Valve, 1-1/2 Inch 600Rf, Full Port, Lcc | BY8FFF 88LF4780-Flange--Straight---€1,895.89
APOLLO 88LF482480 Ball Valve, 2 Inch 600Rf, Full Port, Lcc, Graphite | BY8FFG 88LF482480-Flange--Straight---€2,126.88
APOLLO 88LF4880 Ball Valve, 2 Inch 600Rf, Full Port, Lcc, Multi | BY8FFH 88LF48802"FlangeCarbon SteelPTFEStraightFullGrade 316Lever Handle€2,106.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 88LF402480 Ball Valve, Size 3 Inch, Full Port, Graphite
€2,924.51 /unit