APOLLO VALVES 88L948UL Ball Valve, 2 Inch Size, 300#RF, Full Port, Low Temperature

Item: CB3KFQ Model: 88L948UL
In Stock

Get it by Tuesday, Jun 17

€2,094.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialSteel
Connection TypeFlange
Dimensions12.41" x 6" x 8.61"
Grease-freeNo
Medically CleanNo
Series88L Series
ShapeStraight
Size2"
With FilterNo

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)21.87
Ship length (cm)31.52
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeBody MaterialSeat MaterialSeal MaterialShapePort TypeGradePrice
APOLLO 88L9441524 Ball Valve, 3/4 Inch 300# Rf, Full Port, Lcc, Round Handle | BY8FDR 88L9441524--------€815.36
APOLLO 88L9441524TR Ball Valve, 3/4 Inch 300# Rf, Full Port, Lcc, Round Handle | BY8FDT 88L9441524TR--------€891.02
APOLLO 88L94424 Ball Valve, 3/4 Inch 300# Rf, Full Port, Lcc, Graphite | BY8FDU 88L94424--------€697.18
APOLLO 88L94424MPTR Ball Valve, 3/4 Inch 300# Rf, Full Port, Lcc, Graphite | BY8FDV 88L94424MPTR--------€880.62
APOLLO 88L94476 Ball Valve, 3/4 Inch 300Rf, Full Port, Lcc, Cs, Live | BY8FDW 88L94476--------€803.58
APOLLO 88L94501 Ball Valve, 1 Inch 300Rf, Full Port, Lcc, Ss, Ball And Stem | BY8FDX 88L945011"FlangeCarbon SteelRPTFEPTFEStraightFullGrade 316€805.97
APOLLO 88L945142477 Ball Valve, 1 Inch 300Rf, Full Port, Lcc, Vent, Graphite | BY8FDY 88L945142477-Flange---Straight--€835.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 88L948UL Ball Valve, 2 Inch Size, 300#RF, Full Port, Low Temperature
€2,094.40 /unit