APOLLO VALVES 88L24A24 Ball Valve, 4 Inch Size, 150RF, Full Port, Low Temperature, Graphite

Item: CC6RKN Model: 88L24A24
In Stock

Get it by Monday, Jun 16

€3,114.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialSteel
Connection TypeFlange
Dimensions12.41" x 6" x 8.61"
Grease-freeNo
Medically CleanNo
Series88L Series
ShapeStraight
Size4"
With FilterNo

Shipping Info:

Ship weight (kg) 40.95
Ship height (cm)21.87
Ship length (cm)31.52
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeBody MaterialSeat MaterialSeal MaterialShapePort TypeGradePrice
APOLLO 88L24424MPTR Ball Valve, 3/4 Inch 150Rf, Full Port, Lcc, F/S, Ss, Ball And Stem | BY4ALN 88L24424MPTR--------€791.90
APOLLO 88L24424 Ball Valve, 3/4 Inch 150Rf, Full Port, Lcc, F/S, Ss, Ball And Stem | BY4ALP 88L24424--------€609.40
APOLLO 88L24501 Ball Valve, 1 Inch 150Rf, Full Port, Lcc, Ss, Ball And Stem | BY4ALQ 88L245011"FlangeCarbon SteelRPTFEPTFEStraightFullGrade 316€573.78
APOLLO 88L24704 Ball Valve, 1-1/2 Inch 150Rf, Full Port, Lcc | BY4ALR 88L24704-Flange---Straight--€1,202.78
APOLLO 88L24701 Ball Valve, 1-1/2 Inch 150Rf, Full Port, Lcc | BY4ALT 88L24701-FlangeCarbon SteelRPTFEPTFEStraightFullGrade 316€1,063.17
APOLLO 88L24724MPTR Ball Valve, 1-1/2 Inch 150Rf, Full Port, Lcc, Graphite | BY4ALU 88L24724MPTR-Flange---Straight--€1,235.60
APOLLO 88L24801 Ball Valve, 2 Inch 150Rf, Full Port, Lcc, Ss, Ball And Stem | BY4ALV 88L248012"FlangeCarbon SteelRPTFEPTFEStraightFullGrade 316€1,144.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 88L24A24 Ball Valve, 4 Inch Size, 150RF, Full Port, Low Temperature, Graphite
€3,114.06 /unit