APOLLO 88B14E24 Ball Valve, 8 Inch 150Rf, Sp, Cs, Unibody | CB3KFF

APOLLO VALVES 88B14E24 Ball Valve, 8 Inch Size, 150RF, Standard Port, Carbon Steel, Unibody

Item: CB3KFF Model: 88B14E24
In Stock

Get it by Tuesday, Jun 17

€11,713.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialCarbon Steel
Connection TypeFlange
Dimensions12.41" x 6" x 8.61"
Grease-freeNo
Housing Construction1-Part
Medically CleanNo
Series88B Series
ShapeStraight
Size8"
With FilterNo

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)21.87
Ship length (cm)31.52
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeBody MaterialSeat MaterialSeal MaterialShapePort TypeGradePrice
APOLLO 88B14001 Ball Valve, 3 Inch 150Rf, Sp, Cs, Unibody | BZ7UFX 88B14001-Flange---Straight--€1,555.21
APOLLO 88B1401465 Ball Valve, 3 Inch 150Rf, Sp, Cs, Unibody | BZ7UFY 88B1401465-Flange---Straight--€1,660.39
APOLLO 88B14024TR Ball Valve, 3 Inch 150Rf, Sp, Cs, Unibody | BZ7UFZ 88B14024TR-Flange---Straight--€1,648.24
APOLLO 88B14024 Ball Valve, 3 Inch 150Rf, Sp, Cs, Unibody | BZ7UGA 88B14024-Flange---Straight--€1,582.88
APOLLO 88B14038 Ball Valve, 3 Inch 150Rf, Sp, Cs, Unibody | BZ7UGB 88B14038-Flange---Straight--€3,593.30
APOLLO 88B1407690 Ball Valve, 3 Inch 150Rf, Sp, Cs, Unibody | BZ7UGC 88B1407690-Flange---Straight--€3,187.97
APOLLO 88B1407790MG Ball Valve, 3 Inch 150Rf, Sp, Cs, Unibody | BZ7UGD 88B1407790MG-Flange---Straight--€4,301.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 88B14E24 Ball Valve, 8 Inch Size, 150RF, Standard Port, Carbon Steel, Unibody
€11,713.19 /unit