APOLLO VALVES 88AF0A2480 Ball Valve, 4 Inch Size, 600RF, Full Port, Carbon Steel, Graphite

Item: CC6XQE Model: 88AF0A2480
In Stock

Get it by Tuesday, Jun 17

€5,133.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialCarbon Steel
Connection TypeFlange
D2273
D2-225
Dimensions10.03" x 4.62" x 7.16"
Grease-freeNo
K2216
Medically CleanNo
N28
Series88A Series
ShapeStraight
Size4"
With FilterNo

Shipping Info:

Ship weight (kg) 87.165
Ship height (cm)18.19
Ship length (cm)25.48
Ship width (cm)11.73
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeBody MaterialSeal MaterialSeat MaterialShapePort TypeGradePrice
APOLLO 88AF0021 Ball Valve, 3 Inch 600Rf, Full Port, Cs | BZ4KKQ 88AF0021-Flange---Straight--€2,272.64
APOLLO 88AF002480 Ball Valve, 3 Inch 600Rf, Full Port, Cs, Graphite, Multi | BZ4KKR 88AF002480-Flange---Straight--€2,253.68
APOLLO 88AF0038 Ball Valve, 3 Inch 600Rf, Full Port, Cs, Peek, Graphite | BZ4KKT 88AF0038-Flange---Straight--€4,819.33
APOLLO 88AF0038MG Ball Valve, 3 Inch 600Rf, Full Port, Cs, Peek, Graphite | BZ4KKU 88AF0038MG-Flange---Straight--€5,740.42
APOLLO 88AF0080 Ball Valve, 3 Inch 600Rf, Full Port, Cs, Multiseal | BZ4KKV 88AF0080-Flange---Straight--€2,225.77
APOLLO 88AF472480MPTR Ball Valve, 1-1/2 Inch 600Rf, Full Port, Cs, Graphite | BZ8HGE 88AF472480MPTR-Flange---Straight--€2,264.84
APOLLO 88AF4738 Ball Valve, 1-1/2 Inch 600Rf, Full Port, Cs, Peek | BZ8HGF 88AF4738-600# FlangedCarbon SteelPTFEPEEKStraightFullGrade 316€1,723.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 88AF0A2480 Ball Valve, 4 Inch Size, 600RF, Full Port, Carbon Steel, Graphite
€5,133.55 /unit