APOLLO VALVES 88A94735TC Ball Valve, 1-1/2 Inch Size, 300RF, Full Port, Carbon Steel, PTFE

Item: CB6FUD Model: 88A94735TC
In Stock

Get it by Tuesday, Jun 17

€1,933.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialSteel
ColorBlack
Connection TypeFlange
D2114.5
D2-222
Dimensions12.41" x 6" x 8.61"
Full BoreYes
Grease-freeNo
K298.5
Medically CleanNo
N24
Series88A Series
ShapeStraight
Size1 1/2"
With FilterNo

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)21.87
Ship length (cm)31.52
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelConnection TypeActuator TypePipe SizeBody MaterialSeat MaterialSeal MaterialShapePort TypePrice
APOLLO 88A94470 Ball Valve, 3/4 Inch 300# Rf, Full Port, Cs, 4 Inch Ext Bnnt | BY3VJR 88A94470--------€1,216.87
APOLLO 88A94501 Ball Valve, 1 Inch 300Rf, Full Port, SS, Ball And Stem | BY3VJT 88A94501FlangeLever Handle1"Carbon SteelRPTFEPTFEStraightFull€732.71
APOLLO 88A94504 Ball Valve, 1 Inch 300Rf, Full Port, Cs, 2-1/4 Inch Ext | BY3VJU 88A94504Flange-----Straight-€872.35
APOLLO 88A9450465 Ball Valve, 1 Inch 300Rf, Full Port, Cs, 2-1/4 Inch Ext | BY3VJV 88A9450465Flange-----Straight-€895.47
APOLLO 88A9490465 Ball Valve, 2-1/2 Inch 300Rf, Full Port, Cs, Graphite | BZ4KHQ 88A9490465Flange-----Straight-€2,683.03
APOLLO 88A94914 Ball Valve, 2-1/2 Inch 300Rf, Full Port, Cs, Vent | BZ4KHT 88A94914Flange-----Straight-€2,525.69
APOLLO 88A9491467 Ball Valve, 2-1/2 Inch 300Rf, Full Port, SS, Ball And Stem | BZ4KHU 88A9491467Flange-----Straight-€2,815.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 88A94735TC Ball Valve, 1-1/2 Inch Size, 300RF, Full Port, Carbon Steel, PTFE
€1,933.11 /unit