APOLLO VALVES 88A94535TC Ball Valve, 1 Inch Size, 300RF, Full Port, Carbon Steel, PTFE, Stainless Steel

Item: CB6FTT Model: 88A94535TC
In Stock

Get it by Thursday, Jun 12

€781.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialSteel
ColorBlack
Connection TypeFlange
D289
D2-219
Dimensions12.41" x 6" x 8.61"
Full BoreYes
Grease-freeNo
K279.5
Medically CleanNo
N24
Series88A Series
ShapeStraight
Size1"
With FilterNo

Shipping Info:

Ship weight (kg) 4.725
Ship height (cm)21.87
Ship length (cm)31.52
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelConnection TypeActuator TypePipe SizeBody MaterialSeat MaterialSeal MaterialShapePort TypePrice
APOLLO 88A94470 Ball Valve, 3/4 Inch 300# Rf, Full Port, Cs, 4 Inch Ext Bnnt | BY3VJR 88A94470--------€1,216.87
APOLLO 88A94501 Ball Valve, 1 Inch 300Rf, Full Port, SS, Ball And Stem | BY3VJT 88A94501FlangeLever Handle1"Carbon SteelRPTFEPTFEStraightFull€732.71
APOLLO 88A94504 Ball Valve, 1 Inch 300Rf, Full Port, Cs, 2-1/4 Inch Ext | BY3VJU 88A94504Flange-----Straight-€872.35
APOLLO 88A9450465 Ball Valve, 1 Inch 300Rf, Full Port, Cs, 2-1/4 Inch Ext | BY3VJV 88A9450465Flange-----Straight-€895.47
APOLLO 88A9490465 Ball Valve, 2-1/2 Inch 300Rf, Full Port, Cs, Graphite | BZ4KHQ 88A9490465Flange-----Straight-€2,683.03
APOLLO 88A94914 Ball Valve, 2-1/2 Inch 300Rf, Full Port, Cs, Vent | BZ4KHT 88A94914Flange-----Straight-€2,525.69
APOLLO 88A9491467 Ball Valve, 2-1/2 Inch 300Rf, Full Port, SS, Ball And Stem | BZ4KHU 88A9491467Flange-----Straight-€2,815.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 88A94535TC Ball Valve, 1 Inch Size, 300RF, Full Port, Carbon Steel, PTFE, Stainless Steel
€781.84 /unit