APOLLO VALVES 88A905MG Ball Valve, 1 Inch Size, 300Rf, Full Port, Carbon Steel, Gear Open

Item: CB3CBH Model: 88A905MG
In Stock

Get it by Monday, Jun 16

€1,426.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeLever Handle
Body MaterialSteel
ColorBlack
Connection TypeFlange
D289
D2-219
Dimensions10.03" x 4.62" x 7.16"
Full BoreYes
Grease-freeNo
K279.5
Medically CleanNo
N24
Pipe Size1"
Port TypeFull
Seal MaterialPTFE
Seal TypePTFE
Seat MaterialRPTFE
Series88A Series
ShapeStraight
Size1"
Trim FinishChrome Plated
Trim MaterialCarbon Steel
TypeFlanged Ball
With FilterNo

Shipping Info:

Ship weight (kg) 11.8575
Ship height (cm)18.19
Ship length (cm)25.48
Ship width (cm)11.73
Country of OriginUS

Product Details:

    • 150# Steam Trim

Product Variants

ProductModelConnection TypeActuator TypePipe SizeBody MaterialSeat MaterialSeal MaterialShapePort TypePrice
APOLLO 88A90EMG Ball Valve, 8 Inch 300Rf, Full Port, Cs, Gear Oper | BY4DKR 88A90EMGFlangeGear Actuator8"Carbon SteelRPTFEPTFEStraightFull€15,960.20
APOLLO 88A90E35 Ball Valve, 8 Inch 300Rf, Full Port, Cs, Ptfe | BY4DKT 88A90E35Flange-----Straight-€14,227.37
APOLLO 88A90GMG Ball Valve, 10 Inch 300Rf, Full Port, Cs, Gear Oper | BY4DKU 88A90GMGFlangeGear Actuator10"Carbon SteelRPTFEPTFEStraightFull€32,340.71
APOLLO 88A90G01 Ball Valve, 10 Inch 300Rf, Full Port, Cs, Less Gear | BY4DKV 88A90G01Flange-----Straight-€28,704.34
APOLLO 88A90H01 Ball Valve, 12 Inch 300Rf, Full Port, Cs, Less Gear | BY4DKW 88A90H01Flange-----Straight-€34,428.61
APOLLO 88A90HMG Ball Valve, 12 Inch 300Rf, Full Port, Cs, Gear Oper | BY4DKX 88A90HMG300# FlangedGear Actuator12"Carbon SteelRPTFEPTFEStraightFull€45,444.45
APOLLO 88A90001 Ball Valve, 3 Inch 300Rf, Full Port, Cs | BZ7CGB 88A90001FlangeLever Handle3"Carbon SteelRPTFEPTFEStraightFull€3,029.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 88A905MG Ball Valve, 1 Inch Size, 300Rf, Full Port, Carbon Steel, Gear Open
€1,426.87 /unit