APOLLO VALVES 88A74938 Ball Valve, 2-1/2 Inch Standard Port, Carbon Steel, Peek

Item: CA8FQJ Model: 88A74938
In Stock

Get it by Monday, Jun 16

€3,473.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialSteel
ColorBlack
Connection TypeFlange
D2149
D2-222
Dimensions10.03" x 4.62" x 7.16"
Full BoreNo
Grease-freeNo
K2139.5
Medically CleanNo
N28
Series88A Series
ShapeStraight
Size2 1/2"
With FilterNo

Shipping Info:

Ship weight (kg) 9.27
Ship height (cm)18.19
Ship length (cm)25.48
Ship width (cm)11.73
Country of OriginUS

Product Variants

ProductModelActuator TypePipe SizeConnection TypeBody MaterialSeat MaterialSeal MaterialShapePort TypePrice
APOLLO 88A74001 Ball Valve, 3 Inch 300Rf, Sp, SS, Ball And Stem | BY9RAQ 88A74001Lever Handle3"FlangeCarbon SteelRPTFEPTFEStraightStandard€2,592.90
APOLLO 88A74004142480 Ball Valve, 3 Inch 300Rf, Sp, Cs, 2-1/4 Inch Ext | BY9RAR 88A74004142480--Flange---Straight-€2,862.64
APOLLO 88A74014 Ball Valve, 3 Inch 300Rf, Sp, Cs, Vent | BY9RAT 88A74014--Flange---Straight-€3,181.68
APOLLO 88A74014247080 Ball Valve, 3 Inch 300Rf, Sp, Cs, Vent | BY9RAU 88A74014247080--Flange---Straight-€3,400.91
APOLLO 88A740142435TC Ball Valve, 3 Inch 300Rf, Sp, Cs, Vent, Graphite | BY9RAV 88A740142435TC--Flange---Straight-€2,749.23
APOLLO 88A7401424 Ball Valve, 3 Inch 300Rf, Sp, Cs, Vent | BY9RAW 88A7401424--Flange---Straight-€2,697.79
APOLLO 88A740142480 Ball Valve, 3 Inch 300Rf, Sp, Cs, Vent | BY9RAX 88A740142480--Flange---Straight-€2,725.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 88A74938 Ball Valve, 2-1/2 Inch Standard Port, Carbon Steel, Peek
€3,473.29 /unit