APOLLO VALVES 88A2401424TW Ball Valve, Size 3 Inch, Full Port, Cast Steel, Vent, Graphite

Item: BZ6FUV Model: 88A2401424TW
In Stock

Get it by Tuesday, Jun 17

€2,392.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
ColorBlack
Connection TypeFlange
D-2190
D2-219
Dimensions10.03" x 4.62" x 7.16"
Full BoreYes
Grease-freeNo
K2152.5
MaterialSteel
Medically CleanNo
N24
Series88A Series Ball Valves
ShapeStraight
Size3"
With FilterNo

Shipping Info:

Ship weight (kg) 27
Ship height (cm)18.19
Ship length (cm)25.48
Ship width (cm)11.73
Country of OriginUS

Product Variants

ProductModelConnection TypeActuator TypePipe SizeBody MaterialSeat MaterialSeal MaterialShapePort TypePrice
APOLLO 88A24C2477MHUL Ball Valve, 6 Inch 150Rf, Full Port, Cs, Graphite, Live | BY9NZR 88A24C2477MHULFlange-----Straight-€8,518.54
APOLLO 88A24C2480 Ball Valve, 6 Inch 150Rf, Full Port, Cs, Graphite | BY9NZT 88A24C2480Flange-----Straight-€6,448.42
APOLLO 88A24C2480CE Ball Valve, Ce, 6 Inch 150Rf, Full Port, Cs, Graphite | BY9NZU 88A24C2480CEFlange-----Straight-€6,448.42
APOLLO 88A24C24MGUL Ball Valve, 6 Inch 150Rf, Full Port, Cs, Graphite, Gear | BY9NZV 88A24C24MGULFlange-----Straight-€9,804.94
APOLLO 88A24C24MHTR Ball Valve, 6 Inch 150Rf, Full Port, Cs, Graphite | BY9NZW 88A24C24MHTRFlange-----Straight-€8,461.31
APOLLO 88A24C24TD Ball Valve, 6 Inch 150Rf, Full Port, Cs, Graphite | BY9NZX 88A24C24TDFlange-----Straight-€6,563.12
APOLLO 88A24C24TR Ball Valve, 6 Inch 150Rf, Full Port, Cs, Graphite | BY9NZY 88A24C24TRFlange-----Straight-€6,480.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 88A2401424TW Ball Valve, Size 3 Inch, Full Port, Cast Steel, Vent, Graphite
€2,392.55 /unit