APOLLO VALVES 88A14024MH Ball Valve, 3 Inch Size, 150RF, Standard Port, Carbon Steel, Graphite Locking

Item: CB9GKD Model: 88A14024MH
In Stock

Get it by Thursday, Jun 12

€2,720.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialSteel
ColorBlack
Connection TypeFlange
D2190
D2-219
Dimensions10.03" x 4.62" x 7.16"
Full BoreNo
Grease-freeNo
K2152.5
Medically CleanNo
N24
Series88A Series
ShapeStraight
Size3"
With FilterNo

Shipping Info:

Ship weight (kg) 27
Ship height (cm)18.19
Ship length (cm)25.48
Ship width (cm)11.73
Country of OriginUS

Product Variants

ProductModelActuator TypePipe SizeConnection TypeBody MaterialSeat MaterialSeal MaterialShapePort TypePrice
APOLLO 88A-140-01 Port Ball Valve, Carbon Steel, 3 Inch Size | AK7BRD 88A14001 88A14001-3"FlangeCarbon Steel--Straight-€1,526.16
APOLLO 88A-14A-01 Port Ball Valve, Carbon Steel, 4 Inch Size | AM7HME 88A14A01 88A14A01-4 mmFlangeCarbon Steel--Straight-€2,512.16
APOLLO 88A14935 Ball Valve, 2-1/2 Inch 150Rf, Sp, Cs, Ptfe | BY3REL 88A14935--Flange---Straight-€1,270.82
APOLLO 88A14921 Ball Valve, 2-1/2 Inch 150Rf, Sp, Cs | BY3REM 88A14921--Flange---Straight-€1,314.72
APOLLO 88A14924 Ball Valve, 2-1/2 Inch 150Rf, Sp, Cs, Graphite | BY3REN 88A14924Lever Handle-150# FlangedCarbon SteelRPTFEPTFEStraightStandard€1,285.80
APOLLO 88A14C2469 Ball Valve, 6 Inch 150Rf, Sp, Cs, Graphite, Purge | BY3WRR 88A14C2469--Flange---Straight-€5,952.43
APOLLO 88A14C24MGTD Ball Valve, 6 Inch 150Rf, Sp, Cs, Graphite, Gear | BY3WRT 88A14C24MGTD--Flange---Straight-€8,309.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 88A14024MH Ball Valve, 3 Inch Size, 150RF, Standard Port, Carbon Steel, Graphite Locking
€2,720.92 /unit