APOLLO VALVES 88A10938 Ball Valve, 2-1/2 Inch Size, 150RF, Standard Port, Carbon Steel

Item: CB7MLU Model: 88A10938
In Stock

Get it by Tuesday, Jun 17

€2,562.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialSteel
ColorBlack
Connection TypeFlange
D2178
D2-219
Dimensions10.03" x 4.62" x 7.16"
Full BoreNo
Grease-freeNo
K2139.5
Medically CleanNo
N24
Series88A Series
ShapeStraight
Size2 1/2"
With FilterNo

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)18.19
Ship length (cm)25.48
Ship width (cm)11.73
Country of OriginUS

Product Variants

ProductModelPipe SizeActuator TypeConnection TypeBody MaterialSeat MaterialSeal MaterialShapePort TypePrice
APOLLO 88A-10A-01 Port Ball Valve, Carbon Steel, 4 Inch Size | AK2HPX 88A10A01 88A10A014 mm-FlangeCarbon Steel--Straight-€2,336.08
APOLLO 88A-107-01A Port Ball Valve, Carbon Steel, 1.5 Inch Size | AK2HPY 88A10701A 88A10701A1 1/2"-FlangeCarbon Steel--Straight-€782.42
APOLLO 88A-100-01 Port Ball Valve, Carbon Steel, 3 Inch Size | AK2HQA 88A10001 88A100013"-FlangeCarbon Steel--Straight-€1,336.05
APOLLO 88A10904 Ball Valve, 2-1/2 Inch 150Rf, Sp, Cs, 2-1/4 Inch | BY4FQN 88A10904--Flange---Straight-€1,363.90
APOLLO 88A10921 Ball Valve, 2-1/2 Inch 150Rf, Sp, Cs | BY4FQP 88A10921--Flange---Straight-€1,273.11
APOLLO 88A10915 Ball Valve, 2-1/2 Inch 150Rf, Sp, Cs, Round | BY4FQQ 88A10915--Flange---Straight-€1,380.71
APOLLO 88A10965 Ball Valve, 2-1/2 Inch 150Rf, Sp, Cs, Graphite | BY4FQR 88A10965--Flange---Straight-€1,252.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 88A10938 Ball Valve, 2-1/2 Inch Size, 150RF, Standard Port, Carbon Steel
€2,562.73 /unit