APOLLO 87AF0038 Ball Valve, 3 Inch 600Rf, Full Port, Ss, Peek, Graphite | CC8WEH

APOLLO VALVES 87AF0038 Ball Valve, 3 Inch Size, 600RF, Full Port, Stainless Steel, Graphite

Item: CC8WEH Model: 87AF0038
In Stock

Get it by Tuesday, Jun 17

€7,743.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeLever Handle
Body MaterialStainless Steel
Connection TypeFlange
Dimensions11.78" x 4.62" x 6.3"
GradeGrade 316
Grease-freeNo
Medically CleanNo
Pipe Size3"
Port TypeFull
Seal MaterialPTFE
Seal TypePTFE
Seat MaterialPEEK
Series87A Series
ShapeStraight
Size3"
Trim MaterialStainless Steel
TypeFlanged Ball
With FilterNo

Shipping Info:

Ship weight (kg) 45.45
Ship height (cm)16
Ship length (cm)29.92
Ship width (cm)11.73
Country of OriginUS

Product Details:

    • 150# Steam

Product Variants

ProductModelConnection TypeSeal MaterialSeat MaterialShapePipe SizePort TypeGradeActuator TypePrice
APOLLO 87AF002480MPTR Ball Valve, 3 Inch 600Rf, Full Port, Ss, Graphite, Multi | CC8WDW 87AF002480MPTRFlange--Straight----€5,270.72
APOLLO 87AF002480TR Ball Valve, 3 Inch 600Rf, Full Port, Ss, Graphite, Multi | CC8WDZ 87AF002480TRFlange--Straight----€5,173.11
APOLLO 87AF0095 Ball Valve, 3 Inch 600Rf, Full Port, Ss, Devlon | CC8WEF 87AF0095Flange--Straight----€5,257.82
APOLLO 87AF0080TR Ball Valve, 3 Inch 600Rf, Full Port, Ss, Multiseal | CC8WEG 87AF0080TRFlange--Straight----€5,967.23
APOLLO 87AF0080 Ball Valve, 3 Inch 600Rf, Full Port, Ss, Multiseal | CC8WEM 87AF0080FlangePTFE-Straight3"FullGrade 316Lever Handle€5,079.24
APOLLO 87AF002480 Ball Valve, 3 Inch 600Rf, Full Port, Ss, Graphite, Multi | CC8WEQ 87AF002480Flange--Straight----€5,107.91
APOLLO 87AF0021 Ball Valve, 3 Inch 600Rf, Full Port, Ss | CC8WER 87AF0021Flange--Straight----€5,947.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 87AF0038 Ball Valve, 3 Inch Size, 600RF, Full Port, Stainless Steel, Graphite
€7,743.83 /unit